Beli sikat mesin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vikan Brush Wash (Sikat Serbaguna)Deskripsi:With an ergonomic short handle and very soft bristles that retain water and chemicals to improve cleaning efficacy, this Washing Brush is perfect for cleaning fragile surfaces such as glass and Perspex. It is also suitable for coating of e.g. cheese with wax.atribut:
- Box Dimensions (LxWxH) (mm): 440x250x97
- Bristle Stiffness: Soft
- Color: Blue
- Material: Polypropylene;Polyester (PBT);Stainless Steel (AISI 304)
- Maximum Cleaning Temperature (°C): (Dishwasher) 93
- Maximum Usage Temperature (°C): (food contact) 80, (non food contact)100
- Minimum Usage Temperature (°C): -20
- Product Dimensions (LxWxH) (mm): 270x70x90
- Size (mm): 270
- Usage Concentration (pH): 2/10.5
- Visible Bristle Length (mm): 46
- IFAN End Cap PPR (Sambungan Pipa PPR)Deskripsi:End-Cap class PN25, best quality from China.- Manufactured under the guidelines of DIN 8077 and 8078- Certificate of Registration of Trade Marks in the European Union (Uni Eropa)- ISO 9001; ISO 14001; ISO 45001- Safety standard BS EN ISO 15874- China National Health Certificate- Inspection Report by Zhuyi Institute of supervision and testing of product quality- Certificate of conformity
- Vikan Pipe Tubing Brush (Sikat Pembersih Pipa)Deskripsi:-It is a pipe cleaner with a rod corresponding to every inner diameter.-For washing the interior of pipe or equipment that cannot be reached by hand.
- Vikan Brush Small Handle 4195 (Sikat)atribut:
- LxWxThickness: 290x20x48mm
- SHIANKU Pipe Tubing Brush (Sikat Pembersih Pipa)Deskripsi:Used for cleaning pipes and bottles with different diameters.atribut:
- Bristle Hardness: Hard
- Heat Resistance (°C): 120
- Material: Polypropylene+Polybutylene Terephthalate+SS
- Product Dimension (mm): 500xØ20
- IFAN Brass Male Threaded Union (Sambungan Pipa PPR)Deskripsi:Brass Male Threaded Union quality PN25, best quality from China.- Manufactured under the guidelines of DIN 8077 and 8078- Certificate of Registration of Trade Marks in the European Union (Uni Eropa)- ISO 9001; ISO 14001; ISO 45001- Safety standard BS EN ISO 15874- China National Health Certificate- Inspection Report by Zhuyi Institute of supervision and testing of product quality- Certificate of conformity
- Vikan Brush & Broom Handle (Tongkat Sapu)Deskripsi:Handles with European thread connections will only attach to broom or brush heads with compatible European threads for a secure attachment. European threads are finer and tighter than standard (or ACME) threads and help seal the handle to the broom or brush eliminating space for contaminants which is important in food processing applications. These handles replace worn or broken handles or extend the reach of existing broom or brush heads.atribut:
- Handle Connection Type: Threaded
- Handle Tip Material: Polypropylene
- AS ONE Cawan Petri Aluminiumatribut:
- Material: Aluminium, alumite processing
- Vertex Magnetic V BlockDeskripsi:For round / square workpiece.For checking on surface plate during the production.For measuring.atribut:
- With Magnet: Yes
- Maspion Floor Brush (Sikat Lantai Tangan)atribut:
- Color: Random Color
- Material: PP Homoplymer
- Bagus Lint Roller Refill MicromateDeskripsi:Bagus Micromate Lint Roller adalah rol dengan lem perekat untuk mengangkat dan membersihkan debu, kotoran ataupun bulu hewan pada permukaan benda, terutama yang berbahan dasar kain. • Mudah digunakan, cukup putar Lint Roller pada permukaan benda. • Dengan penutup roller untuk melindungi daya rekat agar dapat digunakan kembali. • Pegangan yang nyaman digengam. • Dapat di refill. Saran Penggunaan : - Pakaian. - Peralatan rumah. - Jok Mobil. Bahan Baku : Release paper, glue.
- 3M Double Coated Tissue Tape (Isolasi Bolak Balik)Deskripsi:3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.atribut:
- Thickness (mm): 0.085
- Adhesive Material: Silicone Adhesive
- Backing Material: Polyester Film
- Color: Translucent
- Tape Length (m): 50
- TRUSCO Surface Protection Tapeatribut:
- Finish Material: Base Material: Polyethylene, Adhesive: Acrylics
- Vikan Wiper Lantai (Serokan Lantai)Deskripsi:These squeegees remove water and debris on uneven surfaces like anti-slip flooring and tile, where grout can be a factor. The double blade adds a second contact point with the ground, capturing any liquids or debris left behind by the leading blade. Handles are included.
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- DWRAP Stretch Film Manual 17micron (Plastic Wrap)Deskripsi:Dwrap adalah merk STRETCH FILM terbuat dari LLDPE (Low Density Poly Ethylene) dengan kwalitas unggulan dan terjamin, yang dapat digunakan untuk pengemasan barang.atribut:
- Thickness (µm): 17
Daftar Harga sikat mesin Terbaru October 2026
| Vikan Brush Wash (Sikat Serbaguna) | Rp369.900 |
| IFAN End Cap PPR (Sambungan Pipa PPR) | Rp3.900 |
| Vikan Pipe Tubing Brush (Sikat Pembersih Pipa) | Rp239.900 |
| Valentino Gress Granite Tile (Ubin Granit) | Rp199.900 |
| Vikan Brush Small Handle 4195 (Sikat) | Rp399.900 |
| SHIANKU Pipe Tubing Brush (Sikat Pembersih Pipa) | Rp169.900 |
| IFAN Brass Male Threaded Union (Sambungan Pipa PPR) | Rp99.900 |
| Vikan Brush & Broom Handle (Tongkat Sapu) | Rp299.900 |
| Vikan Hand Scraper (Pemotong Adonan) | Rp189.900 |
| AS ONE Cawan Petri Aluminium | Rp189.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/7kP111305272-1.jpg)
%20Las/IFAN%20End%20Cap%20PPR%20(Sambungan%20Pipa%20PPR)/alP109965381-1.jpg)
/P102324655-1.jpg)
/1lP111711057-1.jpg)
/rlP102293993-8.jpg)
/c9P112256441-1.jpg)
%20Las/IFAN%20Brass%20Male%20Threaded%20Union%20(Sambungan%20Pipa%20PPR)/93P109965327-1.jpg)
/gsP109305604-1.jpg)
/htP103661641-1.jpg)



/20P105393072-1.jpg)

/P101002348-4.jpg)

/k5P109309725-1.jpg)
/k0P107690720-1.jpg)
/2vP103750103-1.jpg)
/qcP103146948-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)